- Very low minimum height of only 3.15 in
- Wide and robust frame made of high-strength steel
- Fitted with quick-lift pedal for easy reach of lifting point
- Precise and safe control whilst lowering
- Manual dead man's release for optimum safety when lowering
- Built-in safety overload valve
- Noiseless wheels incorporating a polyurethane central O ring offers maximum surface protection
- Ergonomically designed handle ensuring positive and safe operation
AME International Hydraulic Garage Jack, 2 Ton - DK20HLQ
Write a Review
|
Questions & Answers (0)
Product Description
Product Features:
PRICE
$1,229.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 3-1/7 in |
| Max Height | 31-1/3 in |
Product Details
| Capacity | 2TONS |
| Package Quantity | 1 |
| Description | Garage Jack, 2 Ton |
| Color | Blue |
| Manufacturers Part Number | DK20HLQ |
| For Use With | Suvs and Vans |
| Brand | AC Hydraulic |