Speakman SE-4360 GravityFlo® Portable Eyewash Cart
Write a Review
|
Questions & Answers (0)
Product Description
Speakman SE-4360 GravityFlo® Portable Eye Wash Cart
The SE-4360 is a cart designed to transport Speakman GravityFlo® portable Eye-Wash units. The SE-4360 includes a fluid collection bucket.
The SE-4360 is a cart designed to transport Speakman GravityFlo® portable Eye-Wash units. The SE-4360 includes a fluid collection bucket.
PRICE
$1,055.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Eyewash Cart |
| Includes | Fluid Collection Bucket |
| Material | Chrome Wire |
| Color | Silver |
| Brand | Speakman |
Compliance & Certifications
| ARRA Certified | Yes |