Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055631

MPN #: BA9-1018561

Baileigh Industrial Portable Metal Cutting Band Saw, 1/4 HP, Single Phase, 110V, BS-127P-1.0

Product Description
The BS-127P portable metal cutting band saw runs on 110-volt power. You can use it almost anywhere. We designed this manual, variable-speed model for small shops and hobbyists.
  • This manual band saw has a 5" round capacity.
  • Accepts standard .5" high x .025" wide x 56.69" long blades.
  • Miters 60° to the right.
  • Swivel-head miter adjustment (instead of vise adjustment) delivers more accurate cuts and doesn't compromise the holding power of the vise.
  • Variable blade speed from 75 to 246 fpm.
  • You can adjust the inverter-driven speed to achieve the best cut possible for a given material and increase blade life.
  • Stop rod makes sure that your material will stop at the same length every time to deliver repeatable results.
  • Comes standard with adjustable ball bearing blade guides that you can move as close to the material as possible for accurate cuts.
  • Electronic trigger handle lets you easily turn the saw on and off.
  • Weighs just 56 lbs., so you can transport it to project sites.
  • Baileigh covers this metal band saw with a 1-year parts warranty.
  • We keep most replacement parts in stock for fast deliveries.
  • Includes lifetime technical support by phone. Call us up whenever you run into a problem with the saw or need application advice.

You may also like the Baileigh BS-128m Portable Metal Cutting Band Saw.

PRICE
$1,049.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Height24 in
Blade Length.5 x .025 x 56.69 in
Blade Width.5 in
Table Height2 in
Round at 90°4.9 in
Round at 45°2.75 in
Max Vise Opening6 in
Rectangle at 45°4.72 x 2.75  in
Cutting Capacity3 x 5IN in
Rectangle at 90°4.72 x 4.72  in

Product Details

Round Cutting Capacity5
Blade Speed75 - 246 SFPM
Motor Voltage110V V
Phase1
Head Movement (Degrees)0 - 60 ° °
Manufacturers Part NumberBA9-1018561
Motor Horsepower1/4 HP
BrandBaileigh Industrial
TypeManual
Drive TypeGear
StyleHorizontal / Vertical
Rectangular Cutting Capacity5.31" x 5" / 3" x 6.75" / 1.65" x 2.9"
Head MaterialSwivel Head
Country of OriginImport
Voltage110 V