- First portable home battery designed for home backup
- 3.6-25kWh expandable capacity with DELTA Pro Smart Extra Battery
- 3600W-7200W AC output for 99% appliances
- Plug & Play home backup solution
- Incredible 6500W multi charge, 2.7 hours AC charging
- Industry first: recharge at thousands of EV stations worldwide
- Long-lasting LFP battery supports up to 10 years
Ecoflow DELTA Pro Portable Power Station, 25"L x 11-3/16"W x 16-3/8"H, 3600Wh
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,169.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 11-3/16 in |
| Height | 16-3/8 in |
| Weight | 96.3 lbs |
Product Details
| Battery Type | Lithium Iron Phosphate |
| Type | Portable Generator |
| Color | Black |
| Series | EcoFlow DELTA |
| For Use With | EcoFlow DELTA Pro Smart Extra Battery |
| Batteries Included | Yes |
| Surge Power | 7200 |
| Voltage | 100 - 120 V |
| Battery Bank | 3600Wh |
| Output Power | 3600 |
| Material | Lithium Ion/Aluminum Alloy Shell |
| Description | Portable Power Station |
| Manufacturers Part Number | DELTAPro-1600W-US |
| Number of Outlets | 5 |
| Brand | EcoFlow |
Warranty
| Warranty | 5 yr |