Vestil Portable Steel Storage U-Rack, 25"W x 4-1/2"D x 19"H, 10000 lb. Capacity, Orange
Write a Review
|
Questions & Answers (0)
Product Description
The portable storage U-rack can be stacked up to four (4) units high. Safety pins connect racks together. Easy to set up and tear down and great for temporary locations. All welded steel construction for years of dependable service.
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 4-1/2 in |
| Height | 19 in |
| Inside Height | 17 in |
| Weight Capacity | 10000 lbs |
| Weight | 33 lbs |
Product Details
| Assembly Required | Yes |
| Type | Portable Storage U-Racks |
| Color | Orange |
| Country of Origin | China |
| Material | Steel |
| Deck Type | Solid Steel Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | U-RACK-10 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |