x

Take 15% off your entire order!

Offer applied at checkout

+

Officemate® Portable Storage Clipboard Case, 11-3/4" x 1-1/2" x 14-1/2", Charcoal

Officemate® Portable Storage Clipboard Case, 11-3/4" x 1-1/2" x 14-1/2", Charcoal

Item #: WBB843747

Not Yet Rated

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Blue Ink, Dozen

    $1.89

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $59.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $4.92

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Officemate® Portable Storage Clipboard Case, 11-3/4" x 1-1/2" x 14-1/2", Charcoal

Heavy-duty, portable clipboard case can be used as a briefcase. Built-in filing pockets are perfect for CDs, business cards and papers. Three separate compartments can be used for pens and other small items (one is magnetized to hold clips in place). Clipboard includes a low-profile clip, ergonomic hand grips and paper storage area.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 11-3/4
  • DEPTH INCHES 1-1/2
  • HEIGHT INCHES 14-1/2
  • BRAND Officemate
  • DESCRIPTION Portable Storage Clipboard Case
  • FASTENER STYLE Clip Fastener
  • MANUFACTURERS PART NUMBER OIC83301
  • ORIENTATION Portrait
  • PACKAGE QUANTITY 1
  • SHEET CAPACITY 3/4"
  • SHEET SIZE 9x12
  • SHEET SIZE (FORMAT) Letter
  • STYLE Standard
  • TYPE Clipboard
  • CLIPBOARD MATERIAL Plastic
  • COLOR FAMILY Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Officemate® Portable Storage Clipboard Case, 11-3/4" x 1-1/2" x 14-1/2", Charcoal

Officemate® Portable Storage Clipboard Case, 11-3/4" x 1-1/2" x 14-1/2", Charcoal

Item #: WBB843747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Officemate® Portable Storage Clipboard Case, 11-3/4" x 1-1/2" x 14-1/2", Charcoal
    Officemate® Portable Storage Clipboard Case, 11-3/4" x 1-1/2" x 14-1/2", Charcoal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant