Omnimed® Aluminum Overbed Clipboard, 9"W x 13-7/8"H, Beige Powder Coated
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed's aluminum clipboards are available in standard and overbed models. These light weight clipboards are rugged and ideal for constant, everyday use. They are easy to clean and equipped with a low profile clip to hold up to 50 sheets or forms. The overbed option has a 1-3/4" handle that allows the unit to hang over the bed, and keeps a patient records conveniently located.
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 13-7/8 in |
Product Details
| Assembly Required | No |
| Type | Clipboard |
| Orientation | Portrait |
| Color | Beige |
| Fastener Style | Clip Fastener |
| Style | Overbed |
| Capacity | 50 Sheets |
| Material | Aluminum |
| Description | Overbed Clipboard |
| Package Quantity | 1 |
| Manufacturers Part Number | 204602 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |