Universal Recycled Clipboard, 1/2" Capacity, Holds 8-1/2w x 14h, Brown, 3/Pack
|
Questions & Answers (0)
Product Description
Strong clip with rubber grips holds paper securely. Retractable hanging hole. Holds Paper Size: 8 1/2 x 14; Clipboard Actual Size: 9w x 15 1/4h; Clipboard Material: Recycled Hardwood.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 14 in |
| Sheet Size | 8.5x14 |
Product Details
| Type | Clipboard |
| File Size Type | Legal |
| Orientation | Portrait |
| Color | Brown |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Recycled Clipboard |
| Clipboard Material | Wood |
| Package Quantity | 3/Pack |
| Manufacturers Part Number | UNV05563 |
| Sheet Capacity | 1/2" |
| Brand | Universal |