Whynter Portable Tool Box Compact Refrigerator w/ 2 Drawers & Lock, 1.8 Cu. Ft. TBR-185SR
Write a Review
|
Questions & Answers (0)
Product Description
Whynter Portable TBR-185SR, Tool Box Refrigerator with 2 Drawers and Lock. 1.8 Cu. Ft.
The Whynter TBR-185SR is a portable 1.8 cu.ft. toolbox refrigerator is designed to be a subtle blend of your garage or workshop. This exceptional mini-refrigerator has a powder coated red full stainless steel exterior housing, heavy-duty metal drawers, secure locking door, durable rolling casters, interior lighting, and an auto defrost feature. A perfect addition to any work area setting and great frontage to keep your refrigerator and favorite beverages safely unnoticed.
Red Full Stainless Steel ExteriorUnique design blends in with most workshop or garage settings.Powerful Compressor CoolingPrefect for keeping beverages or other food items cool.2 Roller Guided Easy-Slide Metal DrawersFor storing a wide variety of tools and hardware.
The Whynter TBR-185SR is a portable 1.8 cu.ft. toolbox refrigerator is designed to be a subtle blend of your garage or workshop. This exceptional mini-refrigerator has a powder coated red full stainless steel exterior housing, heavy-duty metal drawers, secure locking door, durable rolling casters, interior lighting, and an auto defrost feature. A perfect addition to any work area setting and great frontage to keep your refrigerator and favorite beverages safely unnoticed.
Red Full Stainless Steel ExteriorUnique design blends in with most workshop or garage settings.Powerful Compressor CoolingPrefect for keeping beverages or other food items cool.2 Roller Guided Easy-Slide Metal DrawersFor storing a wide variety of tools and hardware.
PRICE
$539.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 21 in |
| Height | 32 in |
| Interior Height | 22 |
| Interior Depth | 18 in |
| Interior Width | 15 in |
Product Details
| Number of Drawers | 2 |
| For Use With | Commercial / Residential |
| Defrost Type | Manual |
| Number of Shelves | 1 |
| Manufacturers Part Number | TBR-185SR |
| Shelf Material | Wire |
| Brand | Whynter |
| Shelf Type | Stationary |
| Color | Red |
| Amperage | 1 A |
| Hertz | 60 Hz |
| Refrigerator Temperature Range | 30°F-65°F |
| Capacity | 1.8 ft³ |
| Voltage | 115 V |
| Description | Portable Tool Box Refrigerator |
| Thermostat Type | Dial |
| Refrigerant Type | R600A |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL |