Lorell LLR72313 Compact Refrigerator 3.3 Cu. Ft. Black
Write a Review
|
Questions & Answers (0)
Product Description
Compact refrigerator offers 3.3 cubic feet of storage with a convenient, reversible door and a variety of compartments to hold your refreshments. Non-locking door with a recessed handle features a special compartment to hold up to six stacked cans, a two-liter bottle rack and two other compartments with rails to hold drinks and other items in place. The refrigerator also includes a chiller section, three interior shelves, adjustable leveling glides, manual defrost, full-range thermo dial control and a flush back. UL approved. Energy star qualified.
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 18 in |
| Height | 34 in |
| Weight | 48.5 lbs |
Product Details
| Color | Black |
| Capacity | 3.3 ft³ |
| Voltage | 115 V |
| Defrost Type | Manual |
| Number of Shelves | 3 |
| Description | 3.30 Cu. Ft. Compact Refrigerator |
| Thermostat Type | Analog |
| Manufacturers Part Number | LLR72313 |
| Reversible Door | Yes |
| Brand | Lorell |
Compliance & Certifications
| Energy Star Certified | Yes |
| Certifications | UL |