Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WB243012

MPN #: DAR044A4WDD

Danby® DAR044A4WDD, Compact Refrigerator, 4.4 Cu. Ft..,White

Product Description
Danby® DAR044A4WDD, Compact Refrigerator, 4.4 cu. ft., White

Forget running to the community kitchen or break room, enjoy the convenience of chilled beverages where they're needed most with our Energy Star® rated Danby Designer® compact all fridge. Boasting a generous capacity of 4.4 cu. ft. this counter high model is an efficient way to supplement any refrigerator. It includes our Canstor® beverage dispenser, reversible door hinge and interior light. This reliable fridge offers a 18-month warranty on parts and labor. Dimensions are 20-11/16"W x 20-7/8"D x 32-11/16"H

Features:

  • 4.4 cu. ft. (124 L) capacity compact all fridge
    • Energy Star® compliant
      • Environmentally friendly R600a refrigerant
        • Automatic defrost
          • (2) full width and (1) 1/2 width adjustable wire shelves
            • Integrated door shelving with tall bottle storage
              • CanStor® beverage dispensing system
                • Mechanical thermostat
                  • Interior light
                    • Integrated door handle
                      • Reversible door hinge
                        • Smooth back design
PRICE
$399.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-11/16 in
Depth20-7/8 in
Height32-11/16 in

Product Details

Shelf TypeWire
ColorWhite
Capacity4.4 ft³
Defrost TypeAutomatic
Number of Shelves3
Thermostat TypeMechanical
Manufacturers Part NumberDAR044A4WDD
Refrigerant TypeR600A
BrandDanby

Compliance & Certifications

Energy Star CertifiedYes