Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB429983

MPN #: DCR044B1BM

Danby® DCR044B1BM Counter High Compact Refrigerator 4.4 Cu. Ft. Black

Product Description
Danby Compact Refrigerator, Counter High, 4.4 Cu. Ft.

Danby's large capacity, classic compact fridge offers plenty of additional refrigeration in a compact footprint. Suitable for offices, rec-rooms, dens and workshops, and is Energy Star compliant. This 4.4 Cu. Ft. model includes a full width chiller section and tall bottle storage.

    Features:
  • Large capacity compact fridge
  • Mechanical thermostat
  • 1 full width and (1) 1/2 width adjustable glass shelves
  • Vegetable Crisper
  • Reversible door swing for convenient left or right hand opening
  • Smooth back design
  • Integrated door handle
  • Environmentally friendly R600a refrigerant
PRICE
$389.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-5/16 in
Depth21-15/16 in
Height33 in
Weight59 lbs

Product Details

TypeCounter High
Shelf TypeGlass
ColorBlack
Adjustable ShelfYes
Capacity4.4 ft³
Voltage115 V
Number of Doors1
IncludesFull width chiller section
Defrost TypeManual
Number of Shelves3
Thermostat TypeMechanical
Manufacturers Part NumberDCR044B1BM
Reversible DoorYes
BrandDanby

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedYes