Adcraft CP-100 - Coffee Percolator, 100 Cup, Stainless Steel, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Adcraft CP-100 - Coffee Percolator, 100 Cup, 120V
Adcraft's 100 cup stainless steel coffee percolator is ideal for any institution, church, cafeteria, etc. Constructed of durable stainless steel with a bright mirror finish for a stylish appearance. The interior basket and stem are made of premium quality stainless steel that is built to last. Cool-to-touch handles are provided for safe pick up and easy transport. It comes equipped with a clear polycarbonate water level gauge and a red light indicator to let you know when the coffee is done brewing and is ready to serve. Overall dimensions are 23-1/2"H x 13-1/4" Dia. 120V, 1350W, 11-1/4A. 5' long cord with a NEMA 5-15 plug. ETL Listed and ETL Sanitation.
Adcraft's 100 cup stainless steel coffee percolator is ideal for any institution, church, cafeteria, etc. Constructed of durable stainless steel with a bright mirror finish for a stylish appearance. The interior basket and stem are made of premium quality stainless steel that is built to last. Cool-to-touch handles are provided for safe pick up and easy transport. It comes equipped with a clear polycarbonate water level gauge and a red light indicator to let you know when the coffee is done brewing and is ready to serve. Overall dimensions are 23-1/2"H x 13-1/4" Dia. 120V, 1350W, 11-1/4A. 5' long cord with a NEMA 5-15 plug. ETL Listed and ETL Sanitation.
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/4 in |
| Height | 23-1/2 in |
| Weight | 11 lbs |
| Cord Length | 4 ft |
Product Details
| Handle Material | Plastic |
| Plug | 5-15P |
| Amperage | 11-1/4 A |
| Voltage | 120 V |
| Material | Stainless Steel |
| Phase | 1 |
| Description | Coffee Percolator |
| Watts | 1350 W |
| Package Quantity | 1 |
| Cup Capacity | 100 cups |
| Brand | Adcraft |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, ETL-S |