Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430189

MPN #: 20580.0001

Low Profile Portion Control Grinder With 1 Hopper, Lpg, 120V Sst

Product Description
Portion Control Grinder
  • Just 8.64"(21.95 cm) wide and a low profile height of 15.1"(38.4 cm).
  • Professional grind provided by large 3.19"(8.1 cm) diameter burrs.
  • Powered by quiet, high torque motor.
  • Large, clear bean hopper merchandises 6 lbs. (2.72 kg) of fresh coffee beans.
  • Easy access on back for grind weight adjustment.
  • Three-year warranty on grinding burrs.
  • International electrical configurations available.

Electrical: Model requires 2-wires plus ground service rated 120V, single phase, 60 Hz.

PRICE
$1,079.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-5/8 in
Depth10 in
Height15 in

Product Details

Amperage3 A
StyleLow Profile Grinder
Voltage120/60/1-ph V
MaterialStainless
Watts360 W
Manufacturers Part Number20580.0001
Hopper Capacity6 lbs
Power Cord AttachedYes/15 Amp-120V machine only
BrandBunn

Compliance & Certifications

CertificationsUL Listed