Features:
- Starts Working More Quickly
- Safer Around Pets and Plants
- Less Corrosive
- Keeps Melt Water in a Liquid State Longer
Weights & Dimensions
| Weight | 2000 lbs |
Product Details
| Type | Ice Melt |
| Safe For Pets | Yes |
| Safe For | Concrete, Children, Environment, Pets |
| Package Type | Single Unit |
| Safe On Concrete | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | BGCCP-2000 |
| Form | Pellets |
| Container Type | Tote |
| Safe For Children | Yes |
| Min Application Temperature | -40 °F |
| Brand | Bare Ground |