Fresh Water System -Pour Over Brewer, For Airpot GBAP
Write a Review
|
Questions & Answers (0)
Product Description
Fresh Water System -Pour Over Brewer, For Thermal Airpot, GBAP
This 12-cup pour-over airpot brewer system allows fresh water to be used instead of allowing water to sit within the reservoir. The easy-to-clean stainless steel unit features a single burner. This unit is perfect for restaurants, cafeterias and break rooms. UL Listed.
This 12-cup pour-over airpot brewer system allows fresh water to be used instead of allowing water to sit within the reservoir. The easy-to-clean stainless steel unit features a single burner. This unit is perfect for restaurants, cafeterias and break rooms. UL Listed.
PRICE
$399.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 14-1/2 in |
| Height | 21-1/2 in |
| Weight | 19 lbs |
Product Details
| Hertz | 60 Hz |
| Brewing Capacity | 2.2 L |
| Water Fill Type | Pour-over |
| Voltage | 120 V |
| Watts | 1775 W |
| Description | Pourover Airpot Brewer, 2.2 L |
| Manufacturers Part Number | GBAP |
| Brand | Classic Coffee Concepts |
Compliance & Certifications
| Certifications | UL, NSF |