Paragon 8020 Dog Hut Hot Dog Steamer And Merchandiser, 200 Hot Dogs/42 Buns 120V
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty 20 gauge stainless steel construction makes The Dog Hut the most durable steamer and it accommodates up to 200 hot dogs and 42 buns. Removable product trays and sliding doors allow for easy access to hotdogs and buns and makes for simple easy clean up. The proprietary heating system featuring heavy-duty submersible stainless steel element and automatic shutoff feature when water gets below a certain level. The oversized eight quart water reservoir is the largest available for extended holding times. Plus, the quick turn water release valve eliminates burned fingers and spilled water.
Low water Indicator light and illuminated ON/ OFF switch along with a variable adjustable thermostat are standard. The divided hot dog tray accommodates any size hot dogs and sausages and allows for various sizes of hot dogs or sausages to be cooked and merchandised simultaneously. Proudly made in the U.S.A. and backed up with a 5 year parts warranty - the best in the business
Low water Indicator light and illuminated ON/ OFF switch along with a variable adjustable thermostat are standard. The divided hot dog tray accommodates any size hot dogs and sausages and allows for various sizes of hot dogs or sausages to be cooked and merchandised simultaneously. Proudly made in the U.S.A. and backed up with a 5 year parts warranty - the best in the business
PRICE
$525.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Depth | 32 in |
| Height | 19-3/4 in |
Product Details
| Bun Capacity | 42 |
| Hot Dog Capacity | 200 |
| Wattage | 1200 W |
| Material | Stainless Steel, Tempered Glass |
| Package Quantity | 1 |
| Description | Hot Dog Steamer |
| Manufacturers Part Number | 8020 |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |
Compliance & Certifications
| Certifications | ETL Tested To UL Standards, CSA, NSF, CE |