EGO 2-Stage Snow Blower Shear Pin Set, 2-Pack
Write a Review
|
Questions & Answers (0)
Product Description
The 2-Stage Snow blower Shear pin set (2-pack) can be used with the following EGO machines SNT2400, SNT2405, SNT2406
PRICE
$7.90
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Depth | 1/4 in |
| Height | 3-1/3 in |
| Weight | 0.6 lbs |
Product Details
| Type | Accessory |
| Manufacturers Part Number | ASP2400D |
| For Use With | EGO machines SNT2400, SNT2405, SNT2406 |
| Brand | EGO |