Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Evac+Chair

Model # :WBB3253501

MPN #: 1-900

Evac+Chair® Power 900 Stair Chair , 560 lb. Capacity, Blue

Product Description
The launch of the Evac+Chair® Power 900 Model, takes the already leading Power 800 specification, but further offers the increased weight capacity of up to 560 lbs / 254 KG's, enabling users to move persons of bariatric or increased weight, therefore reducing manual handling of the operator. Our Power 900 is the ideal Care Home Evacuation Chair, efficient and easy to use during emergencies.

Innovative features of the Evac+Chair® Power 900 not available in other powered alternatives include:
  • Designed in the United States
  • Superior quality
  • Increased weight capacity of up to 560 lbs / 254 KG's
  • Lifetime manufacturer warranty
  • Orthopaedic head support
  • 4 point harness
  • 4 speed control panel settings
  • Automatic Evac+Track® release system
  • Non sparking electrical system eliminating risk of fire
  • Higher capacity power and battery system with burnout protection
Features:
  • Height adjustable patient head cushion: Headrest with padded cushion for maximum comfort for the passenger during transit
  • Easy to use control panel: 4 Speed settings panel for easier control when ascending and descending
  • Ergonomic adjustable handle: For ease of deployment and compact storage
  • Additional operator handles: For added stability when using additional operators during transportation
  • Extra long quick release four point harness: For increased passenger safety
  • Rechargeable lithium Ion battery pack: Fully charged in 1.5 hours (Equivalent to going up and down a 5 Story building flight of stairs 30 times)
  • High strength aluminium frame: Increased strength and robustness for continued use
  • Adjustable stair track: Tension control system for perfect transportation with tool included
  • Lockable rear wheels: Can be applied in situations where the chair needs to remain in a stationary position
  • Manual override switch: Reverts the chair to manual function chair for when power is not available
Benefits:
  • FDA Registered
  • CE & ISO 9001 Certificated
  • Robust and compact in size
  • Provides a quick, easy and safe emergency evacuation
  • Easy to use
  • One person operation
  • No heavy lifting required
  • Enables small attendants to easily move passengers three times their size
  • Easy to open, ready to use in seconds
  • Folds for compact storage
  • Flame retardant materials
  • Wipeable materials and anti-microbial paint for infection control
  • Exceeds fire safety requirements and emergency response guidelines established to support the Americans with Disabilities Act
Includes:
  • Battery Charger (US/EU/UK)
  • Rechargeable Battery
  • 2 Keys
  • User Guide
  • Passenger Headrest
  • Passenger Safety Straps
  • Photoluminecent Wall Sign
  • Wall Hooks
  • Dust Cover
  • Manufacturers Warranty


PRICE
$3,999.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8 in
Width20 in
Height45 in
Weight Capacity560

Product Details

TypeStair Chair
MaterialAluminium
Package Quantity1
ColorBlue
Manufacturers Part Number1-900
BrandEvac+Chair