Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Evac+Chair

Model # :WBB3253502

MPN #: 1-750

Evac+Chair® 750H Evacuation Stair Chair, 500 lb. Capacity, Blue

Product Description
The Evac+Chair® 750H evacuation chair is capable of various forms of evacuation. Suitable for 1 or 2 person operation, our Evac-Trac belts give the user ultimate control descending evacuation and features carry handles enabling the chair to be carried upstairs.

Features:
  • Head support with padded cushion: Headrest with padded cushion for comfortably securing the passenger in place
  • Anti-slip height adjustable handle: For ease of deployment, operation and compact storage
  • Additional operator handles: For added stability when employing additional operators
  • Quick release 4-point harness: 4 point harness for increased passenger welfare
  • High strength aluminium frame: Increased strength and robustness for continued use
  • Way finding decals: For easy location in emergency situations
  • Adjustable self braking Evac+Tracs: Reinforced adjustable tracks control speed of descent on all types of stairways
  • Industrial locking rear wheels: For application in situations where the chair needs stay in a stationary position
Benefits:
  • Simple to operate
  • Single person operation in descent
  • Easy to open, ready to operate in seconds
  • Robust and compact in size
  • Lightweight construction
  • Provides a rapid solution for safe emergency evacuation
  • Minimal moving and handling required
  • Allows small operators to transport
  • passengers larger than their size
  • Foldable for easy storage
  • Wall mountable
  • Low maintenance
Includes:
  • User Guide
  • Cushioned Head Support Headrest
  • 4 Point Passenger Harness
  • Photoluminecent Wall Sign
  • Wall Hooks
  • Dust Cover
  • Manufacturers Warranty


PRICE
$2,549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/8 in
Width22-3/8 in
Height43-5/16 in
Weight Capacity500

Product Details

TypeStair Chair
MaterialAluminium
Package Quantity1
ColorBlue
Manufacturers Part Number1-750
BrandEvac+Chair