The EZ LITE Evacuation Chair is a mid level, single-operator tracked evacuation chair designed for safe, controlled stair descent during emergencies when elevators are unavailable. Positioned between lightweight manual carry chairs and heavy duty institutional models, the EZ LITE offers a perfect balance of safety, affordability, and everyday readiness for schools, apartment buildings, assisted living communities, small businesses, and healthcare offices. Unlike track free carry chairs that rely on two operators and significant physical lifting, the EZ LITE uses an integrated rubber track braking system that allows one trained operator to guide a passenger down stairs with smooth, controlled movement. This reduces physical strain, minimizes evacuation risks, and makes it highly practical for facilities with limited staffing. The EZ LITE is engineered for straight staircases and performs reliably on wood, carpet, concrete, tile, and most typical stair surfaces. Its lightweight but durable aluminum frame weighs just 28 pounds while supporting users up to a 400 pound weight capacity, making it suitable for a wide range of evacuees. Fold-flat storage allows the chair to be wall mounted or staged near stairwells, enabling rapid deployment during emergencies. Perfect for fire drills, planned evacuations, emergency preparedness programs, and daily safety protocols, the EZ LITE provides the reliable performance needed to protect occupants without the cost or bulk of heavy duty evacuation chairs.
EZ LITE Tracked Evacuation Chair Mid-Level Stair Chair for Controlled One-Operator Emergency Descent
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$609.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 22 in |
| Height | 58 in |
| Weight Capacity | 400 |
| Weight | 28 lbs |
| Size | Standard |
Product Details
| Type | Battery Powered & Portable Stair Wheelchair |
| Frame Color Family | Black |
| Color | Red |
| Seat Color Family | Red |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | EVCH-L |
| Brand | Mobile Stairlift |
Warranty
| Warranty | Lifetime Warranty Frame; 6 Months on Replacement Parts |