Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Evac+Chair

Model # :WBB1529875

MPN #: 300H

Evac+Chair® 300H Evacuation Stair Chair, 400 lbs. Capacity

Product Description
Standard model Evac+Chair® 300H, The Original Evacuation Stair Chair is designed to allow safe controlled descent of an individual from unlimited stories. Simple single person operation. 400 lbs. weight capacity. Safe, easy to open and super light weight.

Includes:
  • Mounting Wall Bracket
  • Vinyl Dust Cover
  • Photo Luminescent Indicator Sign
  • Instructional DVD
  • Full Color Use Guide


PRICE
$2,449.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width8 in
Height41 in
Weight Capacity400 lbs
Weight19 lbs
SizeStandard

Product Details

TypeEvacuation Chair
ColorYellow
MaterialAluminum
DescriptionEvacuation Stair Chair
Manufacturers Part Number300H
BrandEvac+Chair

Warranty

WarrantyLifetime Limited