Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
S. Parker Hardware

Model # :WBB279073

MPN #: 441BCAL

Power Adjustable Closer - Aluminum

Product Description
Full Feature Door Closer. A power adjustable Door Closer that features a cast iron body and is ANSI A156.4 Grade 1 and ANSI A117.1 compliant. It is also UL Listed. Manufactured under ISO 9002 guidelines, this ADA (Handicap) multi-sized closer has adjustable Spring Power for a range of sizes which can be adjusted after installation. Same template as the domestic brands Aluminum Finish.

PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width2-3/4 in
Height2 in

Product Details

TypeAdjustable
Package Quantity1
ColorAluminum
Manufacturers Part Number441BCAL
For Use WithFits 32" - 58" Doors
BrandS. Parker Hardware

Warranty

Warranty25 yr

Compliance & Certifications

CertificationsUL Listed