Liberator Power Assist Hand Truck, Welded Double Grip Handle, 18" x 9" Noseplate, 62"H, 600 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Power assist hand truck. Welded double grip handle 62"Tall with 2 cross members. 600 lb. capacity straight back frame. 18" x 9" extruded front mount noseplate. 10" 4-ply pneumatic tires with precision bearings. Tread brake system.
PRICE
$2,959.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 62 in |
| Weight Capacity | 600 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 18 in |
| Noseplate Depth | 9 in |
Product Details
| Assembly Required | No |
| Type | Motorized |
| Color | Gray |
| Wheel Type | (2) Pneumatic |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Manufacturers Part Number | A42X B1X C6 D5 BTT PWR |
| Handle Style | Double |
| Brand | Liberator |
Warranty
| Warranty | 1 yr |