Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Theochem Laboratories

Model # :WBB3037962

MPN #: 141PL

Theochem Laboratories Power Hd Detergent, Fresh, 45 Lbs, Pail

Product Description
  • Premium, heavy-duty formula.
  • Preserves color brightness while eliminating soil and odors.
  • Effective using hard or soft water.

Premium, heavy-duty detergent is ideal for commercial equipment. Perfectly balanced formula preserves color brightness while eliminating soil and odors. Effective using hard or soft water. Powder. Application: Laundry Detergent; Applicable Material: Fabric; Dirt Types: Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil; Scent: Fresh.

PRICE
$115.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity45 lbs.
Weight45 lbs lbs
Size45 lbs

Product Details

Package IncludesIncludes one box.
Physical FormPowder
ApplicationLaundry Detergent
For Use WithLaundry Detergent
ScentFresh
Capacity45 lb
Applicable MaterialsFabric
Size Type45 Lbs. Pail
IncludesIncludes one box.
Packing TypePail
DescriptionCleaners & Detergents-Laundry Detergent
Package Quantity1 Pail
BrandTheochem Laboratories