Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB3144864

MPN #: PWRINV200012120W

AIMS Power™ Power Inverter, 2000 Watt, 166.6 Amp

Product Description
This 2000 Watt Modified Sine Inverter has a few unique features. First, the unit is ETL Listed and conforms to UL 458 Standards. The AIMS 2000 Watt also conforms to CSA Standard C22.2 No. 107.1-01. Canada. At AIMS Power™, we listen to our customers and as a result, AIMS designed this 2000 Watt UL listed modified sine inverter with our customers in mind. AIMS has produced a high quality unit that is also available in two other sizes 3000 and 3600 watts. It features a 20 amp GFCI outlet. That is exactly like the outlets you find in your bathroom and are able to be reset if they "pop" for safety. This inverter also has a direct connect AC terminal block, which delivers the full 3000 watts to a single source. The compact design is lightweight and durable, taking up less space in your work environment. Ideal for home back up power systems, solar applications, vehicle outfitters and other OEM type applications that require a UL 458 certification. AIMS offers several UL products.

Features:
  • Continuous output power: 2000 Watts
  • Surge power capability (peak power): 4000 Watts
  • dc input / operating voltage: 10 to 15 Volts
  • Output voltage: 120 Volts ac
  • Output frequency: 60 Hz +/1 .5 Hz
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts
  • Battery low voltage shutdown: 10.0 +/- 0.5 V
  • No load minimum operating temperature: 25 degrees F
  • Full load maximum operating temperature: 140 degrees F (automatic shutdown)
  • Efficiency: 90%
  • No load draw: <1.0A
  • AC amps: 16
  • DC amps: 166
  • AC Output Socket Type: dual GFCI and AC direct connect terminal
  • High input voltage protection: 16V
  • Low input voltage shutdown: 10V
  • Internal fuse protection
  • Product size (L x W x H): 13 X 6.62 X 5.6
  • Weight: Unit: 7.06 lbs Boxed: 10 lbs
  • ETL Listed to UL458 Standards – CSA 22.2


PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width6-5/8 in
Height5-1/2 in
Weight11 lbs

Product Details

No Load Current<1.0 A
Continuous Output Power2000 W
Internal Fuse ProtectionYes
Surge Watts4000 W
DC Amps166.6 A
DescriptionPower Inverter
Manufacturers Part NumberPWRINV200012120W
Output Voltage120 V
Outlet Socket TypeDual GFCI & AC Direct Connect Terminal
DC Input Voltage10-16 VDC
BrandAIMS Power