Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789551

MPN #: PWRB1000

AIMS Power 1000 Watt Value Power Inverter, PWRB1000

Product Description
This inverter is perfect for the user who needs a simple inverter without all of the extra features of our other inverters. Most economical inverter for straight forward applications that just need power. Convenient dual receptacles for all our your devices.

Features:
  • 1000W continuous power
  • 3000W surge power
  • Modified sine wave
  • Green LED to confirm power on
  • Red overload LED
  • 2 ac receptacles
  • Over Temperature protection alarm and shutdown at 55 + or - 5°C
  • Over Load protection
  • Cooling fan
  • ac output short circuit protection
  • Auto reset on most fault conditions
  • No load current - 0.6A
  • 12 Volt DC (10-15V)
  • 120 Volt AC
  • 60 Hz
  • >90% Efficiency
  • Dimensions (LXWxH): 11" x 5.25" x 3.25"
  • Weight: Unit - 3.2 lbs Boxed - 4 lbs
  • Instruction manual
  • Free 1 year tech support
  • Year Warranty Parts and Labor


Specifications:
  • 1000W continuous power
  • 3000W surge power
  • Modified sine wave
  • Green LED to confirm power on
  • Red overload LED
  • 2 ac receptacles
  • Over Temperature protection alarm and shutdown at 55 + or - 5°C
  • Over Load protection
  • Cooling fan
  • ac output short circuit protection
  • Auto reset on most fault conditions
  • No load current - 0.6A
  • 12 Volt DC (10-15V)
  • 120 Volt AC · 60 Hz
  • >90% Efficiency
  • Dimensions (LXWxH): 11" x 5.25" x 3.25"
  • Weight: Unit - 3.2 lbs Boxed - 4 lbs
  • Instruction manual
  • Free 1 year tech support
  • Year Warranty Parts and Labor


PRICE
$93.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width5-1/4 in
Height3-1/4 in
Weight3 lbs

Product Details

Continuous Output Power1000 W
No Load Current0.6 Amps A
Manufacturers Part NumberPWRB1000
Output Voltage120 VAC V
Outlet Socket TypeDual Outlet
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes