Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789546

MPN #: PWRINV150W

AIMS Power 150 Watt Lightweight Power Inverter, PWRINV150W

Product Description
AIMS Power has yet another great compact inverter to power your small devices in the car, truck, or SUV. This 150 watt dc ac inverter is great for laptops, cell phone chargers, and virtually any device that is less than 150w. Not only is this inverter very easy to hook up and use, but it also provides 2 AC receptacles for using multiple devices at the same time.

Features:
  • Powers laptops camcorders small TV's games and much more. Now with thermal fan.
  • 150W continuous power
  • Modified sine wave
  • Green LED on front panel to confirm power on
  • Red LED on front panel to warn of a faulty condition
  • Dual ac receptacles
  • On/off switch
  • Over Temperature protection
  • Over Load protection
  • Noise free operation. Includes a thermal cooling fan.
  • Enclosed cigarette lighter connections with built in fuse
  • ac output short circuit protection
  • Auto reset on most fault conditions
  • Aluminum case for optimal cooling
  • Instruction manual
  • Free tech support
  • 1 Year Warranty


Specifications:
  • Continuous output power: 150 Watts
  • Surge power capability (peak power): 400 Watts
  • dc input / operating voltage: 10 to 15 Volts
  • Output voltage: 120 Volts ac
  • Output wave form: modified sine wave
  • Output frequency: 60 Hz
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts
  • Battery low voltage shutdown: 10.0 +/- 0.5 Volts
  • No load current: < 0.3 Amps
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: -15 degrees Celsius
  • Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown)
  • AC Output Socket Type: single Type 2 -3 prong
  • 20 amp spade fuse
  • High input voltage protection: 15V
  • Low input voltage shutdown: 10V
  • External fuse protection
  • Product size (L x W x H): 4"X 3.25"X 2"
  • Weight: 13 oz


PRICE
$37.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width3.25 in
Height2 in
Weight1 lbs

Product Details

Continuous Output Power150 W
No Load Current0.6 Amps +/- 0.2 A
Manufacturers Part NumberPWRINV150W
Output Voltage120 VAC V
Outlet Socket TypeSingle Outlet
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes