Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Midtronics

Model # :WBB2338683

MPN #: MSP-070-3

Midtronics Power Supply Charger - MSP-070-3

Product Description
Building on the success of their PSC Series, Midtronics designed the all-new MSP Series from the ground up. The new MSP Series is better in every aspect. More rugged and reliable design delivers a super-clean, steady-state charge up to 70-amps and 14.4V. Ideal for ECU flash reprogramming or vehicle showroom use. Safe for all 12V flooded, AGM, Gel and EFB batteries. Fully automatic and thermo-cooled.

PRICE
$2,509.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width1 in
Height1 in
Weight1 lbs

Product Details

TypeBattery Charger
ColorGray
Amperage70 A
Voltage12 V
MaterialPlastic/ Metal/ Electronics
Package Quantity1
DescriptionMidtronics Power Supply Charger - MSP-070-3
Manufacturers Part NumberMSP-070-3
BrandMidtronics