Midtronics IR Printer W/Charge For Micro 500, 700, ES1000 Units - A087
Write a Review
|
Questions & Answers (0)
Product Description
Efficient, versatile printer for test result retention with HP compatible IR interface. IrDA and RS 232 capable and high reliability print mechanism for continuous use. High speed, high resolution print function. Standard 58 mm paper roll compatible. Maintenance-free operation with warranty: Midtronics standard one-year. Applications: Compatible with all Midtronics products with print output. Power Requirements: 120 volt input, 12 volt DC charger included. LED power, configuration indicator. Interface Options: HP IR, IrDA and RS232.
PRICE
$819.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/10 in |
| Width | 1/10 in |
| Height | 1/10 in |
| Weight | 0.7 lbs |
Product Details
| Type | IR Printer |
| Components | IR Printer |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | A087 |
| Brand | Midtronics |