Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173182

MPN #: K4784-1

Lincoln Electric PowerMig 360MP Aluminum Front Trigger Welder, One-Pak, 360A, 50/60 Hz, Red

Product Description
More than just a MIG machine, the POWER MIG® 360MP is a professional grade multi-process welding solution for you. This machine is capable of Stick, TIG, MIG and Flux-Cored welding, and is packed with advanced features such as MIG and TIG Pulse Welding, Ready Set Weld quick set up, ArcFX technology and Memory Capability. All of these features are communicated through an easy to use, highly visible, 7 Inch color display.

Features:
  • 7-Inch Color Display - Enhances communication with the operator
  • Multi-Process Capable - Welds MIG, flux-cored, stick, TIG, pulsed MIG, and advanced processes like Pulse-On-Pulse® and Power Mode®
  • Aluminum Pulse Process - Welds 4XXX and 5XXX series aluminum for superior quality welding
  • Pulse-on-Pulse® - Delivers a stacked dime appearance when welding aluminum
  • Power Mode® - Maintains a stable, smooth arc for short arc welding on steel
  • Synergic Control - Set weld procedures with one control
  • What's Included: (1) POWER MIG 360MP Multi-Process Welder, (1) K2951-2 Magnum® PRO Curve™ 300 Gun 15 ft (4.5 m), (1) K4797-2 Magnum PRO AL Front Trigger Gun 25 ft (7.6 m), (1) ED033916 3/64 in SuperGlaze® 5356 16 lb Spool, (1) KP1695-3/64A Aluminum Drive Roll Kit 3/64 in, (1) K2910-2 Connector Cable 12F to 7M, (1) Drive Rolls 0.035 in (0.9 mm), (1) Drive Rolls 0.045 in (1.2 mm), (1) Wire Guides 0.035 in (0.9 mm), (1) Wire Guides 0.045 in (1.2 mm), (1) Gas Regulator and Hose, (1) Work Clamp and Cable, (1) 230V Input Cord and Plug, (1) 115V AC Auxiliary Power Receptacle, (1) Storage Compartment, POWER MIG® 360MP Multi-Process Welder | K4467-1, 12F To 7M Adapter | K2910-2, Drive Roll Kit 3/64 in (1.2 mm) Aluminum Wire | KP1695-3/64A, Magnum® PRO AL FC 225 Air 12P FT - 25 ft | K4797-2


PRICE
$17,085.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-3/8 in
Width18 in
Height37-5/16 in
Weight295 lbs

Product Details

Duty Cycle320A @ 60%
ColorRed
Amperage5-360 A
Hertz50/60 Hz
PolarityDC
ProcessStick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
Voltage208/230/460/575 V
Phase1
DescriptionMulti Process Welder
Single Pass Capacity78
Manufacturers Part NumberK4784-1
Output5-360A BTU
BrandLincoln Electric

Warranty

Warranty3