Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173172

MPN #: K4778-1

Lincoln Electric® PowerMig® 360MP Multi-Process Welder, One-Pak®, 360A, 50/60 Hz, Red

Product Description
More than just a MIG machine, the POWER MIG® 360MP is a professional grade multi-process welding solution for you. This machine is capable of Stick, TIG, MIG and Flux-Cored welding, and is packed with advanced features such as MIG and TIG Pulse Welding, Ready Set Weld quick set up, ArcFX technology and Memory Capability. All of these features are communicated through an easy to use, highly visible, 7 Inch color display.

Features:
  • 7-Inch Color Display - Enhances communication with the operator
  • Multi-Process Capable - Welds MIG, flux-cored, stick, TIG, pulsed MIG, and advanced processes like Pulse-On-Pulse® and Power Mode®
  • Aluminum Pulse Process - Welds 4XXX and 5XXX series aluminum for superior quality welding
  • Pulse-on-Pulse® - Delivers a stacked dime appearance when welding aluminum
  • Power Mode® - Maintains a stable, smooth arc for short arc welding on steel
  • Synergic Control - Set weld procedures with one control
  • What's Included: POWER MIG® 360MP Multi-Process Welder Education One-Pak® includes all the parts you need in an easy-to-assemble package, Dual Cylinder Cart | K3676-1, TIG Torch Twist-Mate™ to Stud Adapter Cable, 2 ft. (3.7 m) Gas Hose | K2505-3, POWER MIG® 360MP Multi-Process Welder | K4467-1, Stick Electrode Holder, Cable (w/Twist-Mate) | K2374-1, Drive Roll Kit Combination .035 in / .045 in Solid Wire | KP1696-1, Weld Cable Package - Work Lead - TM & GC500 Ground Clamp (2/0, 350A, 60%) - 15 ft (4.6 m) | K1803-3, Parts Kit for PTA-17 TIG Torch | KP508, Foot Amptrol™ - 25 ft (7.6m) (6 pin) | K870, PTA-17F TIG Torch Ready-Pak® (12.5 ft 1pc) | K1782-14, Model 355-2Ar-58010 Flowmeter Regulator Shielding Gas Kit | 3100211


PRICE
$13,379.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-3/8 in
Width18 in
Height37-5/16 in
Weight327 lbs

Product Details

Duty Cycle320A @ 60%
ColorRed
Amperage5-360 A
Hertz50/60 Hz
PolarityDC
ProcessStick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
Voltage208/230/460/575 V
Phase1
DescriptionMulti Process Welder
Single Pass Capacity78
Manufacturers Part NumberK4778-1
Output5-360A BTU
BrandLincoln Electric

Warranty

Warranty3