Swiffer® PowerMop Cleaning Solution, Lavender, 25.3 oz Bottle & 5 Pads per Pack, 4 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Mop smarter with the Swiffer® PowerMop, an all-in-one mopping system that gives you a mop and bucket clean in half the time. The multi-surface mopping pads have 300+ scrubbing strips that reach deep into grooves and grout to remove sticky spills and daily dirt and grime. The pre-mixed floor cleaner breaks down tough, sticky messes and dries fast, no need to rinse!
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 10.1 lbs |
Product Details
| Type | Liquid |
| Material | Plastic |
| Package Quantity | 4 |
| Color | Purple |
| Manufacturers Part Number | 80734047 |
| For Use With | Swiffer® Power Mop |
| Brand | Swiffer |