The 3M Doodleduster Holder is lighter and more maneuverable than a traditional dust mop. Its flexible swivel head easily accesses corners and narrow spaces, and the low profile allows dust mopping under low furniture. Clips hold disposable dusting sheets firmly in place, yet release easily for disposal. Used with a 3M Doodleduster Cloth, the holder forms an oil- and chemical-free floor dusting system, ideal for routine maintenance as well as use before and after floor burnishing and recoating operations. 3M Doodleduster Holders are recommended for applications including cleaning floors in offices and hospitals.
3M™ Doodleduster Holder - 38 x 3-15/16 x 3
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 38 in |
| Depth | 3-15/16 in |
| Height | 3 in |
Product Details
| Manufacturers Part Number | MCO 19151 |
| Package Quantity | 1 |
| Brand | 3M |
Related Products
This easy-to-use, one-piece griddle scrubber is for flat griddles at any operating temperature. The built-in, heat-resistant handle helps protect hands from burns, grease and grime. The heavy-duty, open, non-woven pad construction resists clogging and easily rinses clean – allowing numerous uses. Causes no unpleasant odors or residues and is dishwasher safe.
O'Dell BioFiber® 8 x 24" dusting sheets BF248. BioFiber® is the perfect disposable dry dusting sheet for your green cleaning program. BioFiber® is disposable and economical, outperforming the leading sweeper brand while giving the added benefit of being biodegradable. BioFiber® builds an electrostatic charge that draws and locks in dust particles, which improves indoor air quality in hospitals, office buildings, classrooms and stores. The specially formulated long fiber technology attracts 99% of bacteria without use of any chemicals, helping to protect against cross-contamination in ...
3M™ Easy Trap Duster - sweep & dust sheets reduce the risk of bad impressions by trapping up to 8X more dirt, dust and sand than when using traditional dust mops or a competitive sweeping dust cloth brand. Convenient disposable sheets mean no laundering. Clean the biffy in a jiffy as it glides through and traps debris, especially hair. Use under any flat floor tool or high duster. Take as little or as much as needed - comes in rolls perforated every 6". Use both sides. Expect minimum training and maximum results in veterinarian clinics, hair salons, hospitals, gyms, schools - nearly ...
Picks up 73% more dust, dirt and debris. Constructed using recycled PET fiber. High tensile strength promotes superior durability. Leaves no sticky residue on hands or floors. Double-sided for extended use. Single-ply construction eliminates the risk of delamination. The future of commercial surface cleaning, turning any dusting tool into an easy-to-use, high-quality dusting appliance. A single-ply, double-sided, disposable, adhesive-coated dusting cloth manufactured to conveniently fit current dusting sheet tools. A patent pending product is constructed of non-woven fibers which are ...
HYGEN™ Quick Connect Frames features a flat profile that slides easily under furniture and equipment. Trapezoidal shape improves cleaning in corners and other hard to reach areas by reaching the highest spaces with ease. Flat profile and nylon swivel joint make it easy to clean under and around furniture. Frames are compatible with all Quick Connect Handles and HYGEN™ microfiber mop pads. By using proper cleaning processes and tools with increased efficacy, hospitals can maintain a safer environment for patients, visitors and staff members, therefore, reducing ...