RUD Star point Hoist Ring, 360 Pivot, 220 lb. Load Capacity
Write a Review
|
Questions & Answers (0)
Product Description
VRS-F includes star key. Lifting points pivots 360 degrees. Easy adjustment in load direction. Non-removable RUD-bolt. Clear marking of the minimum WLL for all loading directions. Clear marking at the bolt head: RUD, thread size, batch number. Variable bolt lengths available for tapped or through holes. Available as Metric or UNC Thread. Maximum operation temperature range WITHOUT reduction of WLL -40 to 100 degree Celsius. Maximum operation temperature WITH reduction of WLL 350 degree Celsius.
PRICE
$109.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 in |
| Width | 3 in |
| Height | 1 in |
| Weight Capacity | 220 |
| Weight | 0.07 kg lbs |
| Dimension T | 28 in |
| Dimension K | 37 |
| Dimension B | 9 in |
| Dimension L | 9 |
| Dimension I | 13 in |
| Dimension D | 20 in |
| Dimension E | 23 in |
| Dimension C | 7 in |
| Bail Opening | 0.75 in |
| Dimension M | M6 |
| Bolt Size | M6 in |
| Dimension G | 28 in |
| Dimension N | 6 |
| Working Load Limit | 0.1 Ton lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Manufacturers Part Number | 7900906 |
| Brand | RUD |
| Color | Pink |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | MD 2006/42/EC |