Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB3169977

MPN #: PQ900K

Guardair® PowerQUAD™ 20/30/55 Upgrade/Retrofit Kit, Black/Metal

Product Description
Easily turn your existing Guardair® 20, 30 or 55 gallon vacuum into a PowerQUAD™ vacuum. Low air usage, high vacuum flow, high vacuum head, low noise levels, true wet dry vacuum – all advantages you will get with PowerQUAD™.

Features:
  • Improves performance
  • Includes: (1) PowerQUAD™ Vacuum Engine, (1) PowerQUAD™ Vacuum Engine Gasket, (1) Wire Cage, (1) Ball Float, (1) 20/30/55 Gal Wire Cage Coalescing Filter, (1) Installation Hardware, (1) Standard Cartridge Filter, (1) PowerQUAD™ Injector Nozzle Set


PRICE
$765.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width20 in
Height19 in
Weight12 lbs

Product Details

TypeUpgrade/Retrofit Kit
MaterialMetal/Foam
Package Quantity1
Description20/30/55 Upgrade/Retrofit Kit
ColorMulti-colored
Manufacturers Part NumberPQ900K
For Use WithGuardair® PowerQUAD™ Vacuum Units
BrandGuardair Corporation