Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB3169988

MPN #: PQ905K

Guardair® PowerQUAD™ 5/10 Upgrade/Retrofit Kit, Black/Metal

Product Description
Guardair® PowerQUAD™ 5/10 Upgrade/Retrofit Kit converts existing 5/10 Gallon Guardair® vacuums into a PowerQUAD™ vacuum.

Features:
  • Improves performance
  • Includes: (1) PowerQUAD™ Vacuum Engine, (1) PowerQUAD™ Vacuum Engine Gasket, (1) Wire Cage, (1) Ball Float, (1) 5/10 Gal Wire Cage Coalescing Filter, (1) Installation Hardware, (1) Standard Cartridge Filter, (1) PowerQUAD™ Injector Nozzle Set


PRICE
$735.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width20 in
Height19 in
Weight12 lbs

Product Details

TypeUpgrade/Retrofit Kit
MaterialMetal/Foam
Package Quantity1
Description5/10 Upgrade/Retrofit Kit
ColorMulti-colored
Manufacturers Part NumberPQ905K
For Use WithGuardair® PowerQUAD™ Vacuum Units
BrandGuardair Corporation