Includes:
- (1) Exhaust Housing
- (3) Mounting Screws
- (3) Mounting Screws
- (1) Exhaust Silencer Foam Inserts
Weights & Dimensions
| Length | 5-13/16 |
| Width | 8-5/16 in |
| Height | 8-1/8 in |
| Weight | 3 lbs |
Product Details
| Type | Exhaust Housing with Silencer Foam |
| Material | Metal/Foam |
| Package Quantity | 1 |
| Description | Exhaust Housing with Silencer Foam |
| Color | Black |
| Manufacturers Part Number | PQ685 |
| For Use With | Guardair® PowerQUAD Vacuum Units |
| Brand | Guardair Corporation |