Fellowes ® Powershred® 425Ci 100% Jam Proof Cross-Cut Shredder
|
Questions & Answers (0)
Product Description
COMMERCIAL SHREDDERS
Jam Proof Shredder
Commercial shredders are ideal for shared workspaces where large volumes of sensitive information are handled including common printer, copier areas and mailrooms. Commercial shredders feature continuous duty PowerShred® motor that is engineered for continuous document shredding in small offices. Features a Jam Proof System that eliminates paper jams by preventing overloads and powering through misfeeds. Auto-Oil™ feature coats the cutters for you to improve performance and extend shredder life. Enhanced shredder safety using SafeSense® Technology stops shredder immediately when hands are too close. For 10 or more users. Shreds up to 28 sheets of paper per pass into 5/32" x 1-1/8" cross cut particles (Security Level 3). 30 gallon bin included.
Jam Proof Shredder
Commercial shredders are ideal for shared workspaces where large volumes of sensitive information are handled including common printer, copier areas and mailrooms. Commercial shredders feature continuous duty PowerShred® motor that is engineered for continuous document shredding in small offices. Features a Jam Proof System that eliminates paper jams by preventing overloads and powering through misfeeds. Auto-Oil™ feature coats the cutters for you to improve performance and extend shredder life. Enhanced shredder safety using SafeSense® Technology stops shredder immediately when hands are too close. For 10 or more users. Shreds up to 28 sheets of paper per pass into 5/32" x 1-1/8" cross cut particles (Security Level 3). 30 gallon bin included.
PRICE
$3,149.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 20 in |
| Height | 38 in |
| Shred Size | 5/32" x 1-1/8" |
| Throat Width | 12 in |
Product Details
| Type | Home & Office Shredder |
| Specialty Shredding | CD/DVDs/Discs |
| Color | Black |
| Style | Powershred |
| Cutting Type | Cross Cut |
| Bin Capacity Gallons | 30 gal |
| Material | Metal, Plastic |
| Manufacturers Part Number | 38425 |
| Motor Horsepower | 1.9 HP |
| Sheet Capacity | 28 |
| Security Level | 3 |
| Brand | Fellowes |
| Speed | 20 ft/min |
Compliance & Certifications
| Certifications | UL and cUL |