Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clarke

Model # :WBB2028750

MPN #: 56105620

Clarke® Deluxe Orbital Floor Machine, 20" Cleaning Path

Product Description
Clarke® FM40 LX Orbital Floor Machine Floor Machine - 56105620

FM40™ ST & LX Built on the legacy of its predecessor the BOS-18, the Clarke® FM40 represents a significant step forward for Clarke® orbital scrubbing floor machines. Available in a standard ST version and a feature-rich deluxe LX edition, the FM40 is engineered to deliver the ultimate combination of ease of use and versatility for unmatched performance in both wet and dry applications.

Features
  • Deluxe Orbital Floor Machine - 20 x 14 inch (51 x 35 cm) pad
  • 3540 orbits per minute
  • 5-inch wheels
  • Wheels-up / Wheels-down feature
  • Onboard Baseboard scrubbing Tool
  • Detachable Handle
  • Total machine weight: 169 lbs. (76.7 kg)
PRICE
$6,449.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-3/4 in
Width20-1/2 in
Height44-1/2 in
Weight169 lbs
Cord Length50'
Cleaning Width20 in

Product Details

Pressure Power160
Power SourceCorded
MaterialMetal
Manufacturers Part Number56105620
BrandClarke
Battery Type115 Ah
TypeFloor Machine
Horsepower1.5 HP
ColorBlack
Hertz60 Hz
Drive SystemPad Assist
Number of Batteries2
Voltage120 V
DescriptionDeluxe Orbital Floor Machine
Batteries115 Ah (2)
Decibels68
Brush Motor RPM3540 rpm

Warranty

Warranty3 years parts/2 years labor

Compliance & Certifications

CertificationsETL/CSA