- Useful for transport, incubation and storage of contact plates; convenient organization
- Steam autoclavable at 121°C (250°F)
Bel-Art Poxygrid 60mm Contact Plate/Petri Dish Rack, 3 1/4 x 3 1/4 x 5 1/2", 10 Places
Write a Review
|
Questions & Answers (0)
Product Description
Durable blue epoxy-coated steel wire racks hold 30 or 10 contact plates with lids (72mm maximum diameter) (RODAC®, Becton Dickinson).
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 3-1/4 in |
| Height | 5-1/2 in |
Product Details
| Manufacturers Part Number | F18979-0003 |
| Package Quantity | 1 |
| Brand | Bel-Art |