Dowsil PR 1204 RTV Prime Coat, 11 oz. Can, Clear - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Clear primer in naphtha solvent for use with all one-part alcohol cure and two-part condensation cure silicone elastomers. Enhances bonding/adhesion of RTV and heat cure silicones to metal, ceramics, glass, and masonry.
PRICE
$2,279.40 Sold in packages of 12 / $189.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11 oz. |
Product Details
| Type | RTV Prime Coat |
| Size Type | Can |
| Finish | Chalky |
| Package Quantity | 12 |
| Description | RTV Prime Coat |
| Features | Enhances Bonding/Adhesion Of RTV & Heat Cure Silicones |
| Color | Clear |
| Manufacturers Part Number | 4094513 |
| For Use With | All One-Part Alcohol Cure & Two-Part Condensation Cure Silicone Elastomers |
| Brand | Dowsil |