Woodsman Clear 100% Acrylic Latex Wood Sealer & Protector, Toned, Gallon - 149323
Write a Review
|
Questions & Answers (0)
Product Description
Woodsman Clear 100% Acrylic Latex Wood Sealer & Protector, Toned, Gallon - 149323
Woodsman Clear 100% Acrylic Latex Wood Sealer and Protector provides superior coverage for natural or pressure treated wood decks and siding. Transparent coating enhances natural wood grain and color. Ultraviolet reflectors retard graying and sun damage. Water repellent coating resists scuffing. For wood substrates only. Exterior above ground natural & pressure-treated woods, including cedar, redwood, fir and pine. Ideal for wood siding, decks and all exterior wood surfaces.
Woodsman Clear 100% Acrylic Latex Wood Sealer and Protector provides superior coverage for natural or pressure treated wood decks and siding. Transparent coating enhances natural wood grain and color. Ultraviolet reflectors retard graying and sun damage. Water repellent coating resists scuffing. For wood substrates only. Exterior above ground natural & pressure-treated woods, including cedar, redwood, fir and pine. Ideal for wood siding, decks and all exterior wood surfaces.
PRICE
$72.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Wood Sealer |
| Size Type | Can |
| Package Quantity | 1 |
| Description | Clear 100% Acrylic Latex Wood Sealer & Protector |
| Features | Protects Against UV Rays |
| Color | Clear |
| Manufacturers Part Number | 149323 |
| For Use With | Exterior |
| Brand | Woodsman |