Splints & Supports
Related Products
Orfibrace® NS is a unique rigid and supportive material for your patients. Its high resistance to stretch offers you excellent control while molding. It has a superior surface finish. Orfibrace® NS is unique in that it can be activated in a splint pan or in the oven, according to its coated surface. Non-stick coated material. Excellent resistance to fingerprints. Easy to trim and smooth edges. Antibacterial property. Ideal to mold onto positive plaster molds protected by a cotton lining.
Orfit® NS is ideal for all splint types. It is an excellent base for different attachments, if you scratch the coating, and has unlimited potential for the fabrication of very small to very large orthoses, according to the thickness you select. The unique non-stick coating eliminates accidental adhesions (on bandages for example) but allows for temporary bonding while the product is warm. Non-stick coating allows to mold directly onto bandages and cotton linings in post-surgical conditions. Extreme patient comfort.
Kinesio® Tex Gold FP tape core properties remain for all Kinesio® Taping® specifications. Brings Nano-touch stimulation to epidermis and layers beneath. Mimics gentle human touch yet provides a more effective hold. Micro-grip deep set adhesive manufacturing process provides better grip and hold with less adhesive surface area. Higher grade cotton with more breathability. Features a new protected weave process for improved comfort. Hypoallergenic and latex free for all patient populations. Exclusively available to medical care professionals. 2" x 34 yds - Black - Bulk Roll.
Orfit® Eco Black NS offers incredible ease of use. It has a non-sticky (NS) coating, unlike Orfit® Eco, which has a powdered surface. Non-stick coating allows to mold directly onto bandages and cotton linings in post-surgical conditions. The purpose of this orthosis is to maintain the long flexor muscles stretched in order to inhibit the hypertonicity. Dimensions: Small: 2.2" to 2.75" sized hands Medium: 3.13" to 3.5" sized hands Large: 4" to 4.3" sized hands
Orficast™ Thermoplastic Tape is a unique thermoformable taping material. It offers extreme comfort for your patients and is very easy to use. This thermoplastic tape is ideal for all applications of finger and/or thumb orthoses and supportive bandage wraps. Orficast™ Thermoplastic Tape features thermoplastic threads knitted with cotton weave. It feels soft and its comfortable for the client. This product offers full support and immobilization. The material will adhere to itself while warm, even more so with dry heat. Thermoplastic tape on a 3-metre roll. Thermoplastic tape on a ...