EDIC Pre-Spray Wand W/ 25' Hose - 323ACH
Write a Review
|
Questions & Answers (0)
Product Description
Brass pre-spray wand for carpet cleaning and hard surface cleaning with 25′ hose and female quick disconnect- part #A00102 (standard 1/4" female quick disconnect).
PRICE
$329.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Width | 1-1/4 in |
| Height | 1/4 in |
| Weight | 3 lbs |
| Cleaning Width | 4 in |
Product Details
| Material | Metal/Rubber |
| Description | Pre-Spray Wand |
| Color | Blue |
| Manufacturers Part Number | 323ACH |
| For Use With | Galaxy 2000/Galaxy Pro Extractor |
| Brand | EDIC |
Warranty
| Warranty | 2 Years on Parts |