- Graduation: .001"
- Micrometer head accuracy: ±.00012"
- Rod accuracy: ±[.001+.0005(L/3)]", L is the measuring range in inch
- Rods with flat end
- Ratchet stop
Insize Depth Micrometer, 0-4" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 |
| Width | 5-1/16 |
| Max Measurement | 4 IN |
| Range | 0-4 |
Product Details
| Digital | No |
| Type | Micrometer |
| Color | Silver |
| Accuracy | (+/-).0018 IN °F |
| Style | Manual Depth |
| Includes | Rods with Flat End |
| Graduation | .001" |
| Material | steel |
| Description | Depth Micrometer |
| Manufacturers Part Number | 3240-4 |
| Brand | InSize |