- Resolution 0.01mm/0.0005"
- Button function: on/off, inch/mm, zero
- CR2032 battery, automatic power off
- Data output
- Optional accessory: data output cable, backs, contact points
Insize Digital Indicator, Flat Back, 0-1/2"/0-12.7mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 |
| Width | 3-13/16 in |
| Max Measurement | 1/2 IN |
Product Details
| Type | Digital Indicator |
| Digital | Yes |
| Color | Green |
| Accuracy | 20Ωm °F |
| Includes | Inspection Certificate |
| Material | Stainless Steel |
| Graduation | 0.01mm/0.0005" |
| Description | Digital Indicator |
| Manufacturers Part Number | 2112-10F |
| Brand | InSize |