- 7" square has a 7" outside scale, 6" inside scale plusa 3" scale on the bottom & 1-1/4" on the ends
- 12" square has a 13" outside scale, 12" inside scaleplus a 5" scale on the bottom & 1-3/8" on the ends
- Outer rule is 16ths scale and has left to right and centering rule with small drilled holes every 1/16"
- Inner rule is 32nds scale and has left to right rule with small drilled holes every 1/8"
- Angle markings and drilled holes in the centerfrom 5° to 60° in 5° increments plus a 22.5°
- Aluminum base with blue anodized finish is 1/2" talland blades off set at 1/4" and 3/8" and a 45° cut out
- Squareness: ±0.006"
- Square Accuracy: 0.002"
- Laser engraving on both sides of 2 mm blades
- Sets include a mechanical pencil and lead refills
- Supplied in protective box
iGAGING® Precision Layout Square For Layout, Line and Angle Drawing, 7 & 12" Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8, 6-13/16 |
| Width | 13/16 in |
| Height | 7-3/8, 13-3/8 in |
Product Details
| Type | Square |
| Material | Aluminum |
| Graduation | 1/32 |
| Description | Precision Layout Square |
| Color | Blue |
| Manufacturers Part Number | 36-LS0712-1 |
| Accuracy | 0.002 °F |
| Brand | iGAGING |