Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126702

MPN #: 35-407

iGAGING Digital Electronic Angle Protractor with 4" & 7" Stainless Steel Blades, 0-360°

Product Description
iGAGING® 360° Electronic Digital Angle Protractor

Features:
  • 0-360° Digital Protractor with 4" (front) & 7"(rear) with inch & metric scale blades
  • Stainless steel rule blades with inch and metric marking scales
  • Scale readings: 1 /16", 1 /32", 1 /64", mm
  • Strong metal locking nut
  • Large LCD digital displays in degrees
  • Reversible reading
  • Hold function
  • Inside and outside angle measurements
  • Battery: CR2032 (1)
  • Auto shut-off


PRICE
$23.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4,7

Product Details

StyleEnglish/Metric
Power SourceBattery
TypeDigital Protractor
MaterialStainless Steel
DescriptionDigital Electronic Angle Protractor
Accuracy(+/-) 0.2 IN °F
BrandiGAGING