Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Biotech Supply

Model # :WBB997681

MPN #: ABT-HC-UCFS-0504G

American Biotech Supply Premier Freestanding Undercounter Refrigerator, 5.2 Cu.Ft., Glass Door

Product Description
American Biotech Supply Premier Freestanding Undercounter Refrigerator ABT-HC-UCFS-0504G, 5.2 Cu.Ft.

Standard Features:
  • Premier Undercounter Refrigerator (Freestanding)
  • 5.2 Cu. Ft. Capacity
  • One glass swing door, right hinged, not reversible
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Adjustable operating temperature range: 1°C to 10°C
  • Three adjustable shelves (two full, one half)
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • Switch activated light
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior dimensions: 23-3/4"W x 24"D x 32-1/8"H
  • Note: This unit must have 4" clearance on sides and back for adequate ventilation
  • Cycle defrost
  • 115V, 60 Hz, 1.3 Amps, 1/6 HP
  • UL/C-UL listed


PRICE
$1,799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24 in
Height32-1/8 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeGlass
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves3
Phase1PH
Manufacturers Part NumberABT-HC-UCFS-0504G
BrandAmerican Biotech Supply
TypeMedical and Lab Refrigerator
Horsepower1/6 HP
ColorWhite
Amperage1.3 A
Hertz60 Hz
CastersNo
Temperature Range1 to 10 °C
StyleUndercounter
Capacity5.2 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Freestanding Undercounter Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, Additional 3 Years Only on Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo